
50PK DVD-R 8X ULTRALIFE GOLD SPINDLE, 50PK
Mfr # 95355
Zoro # G0301772
product price: $122.99
/pk 50, $2.46/eaSold in multiples of 4 for $491.96
Free Shipping & Returns
Key Features
Capacity
4.70 GB
Speed
Write Speed: 8x
Color
Gold
Features
Hub Printable
Max. Recording Time
2 hr
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95355
Zoro #
G0301772
UPC #
23942953555
Country of Origin
Multiple
Details
Item
DVD Recordable Media
Capacity
4.70 GB
Speed
Write Speed: 8x
Color
Gold
Features
Hub Printable
Max. Recording Time
2 hr
Media Formats
DVD-R
Maximum Write Speed
8x
Maximum Recording Time
2 Hour
Description
50PK DVD-R 8X ULTRALIFE GOLD SPINDLE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.