Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

64Gb Proplus 600X Microsdxc Memory Card w/ Adapter, Uhs-1 U3 Class 10

  • Mfr # 44034

  • Zoro # G0800026


product price: $25.15
/ea

Key Features

Thickness
30 mil
Maximum Read Speed
90-MB/s
Standards
UL Listed Certification
Width
0.4 in
Memory Speed
600x
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44034
Zoro #
G0800026
UPC #
23942440345
Country of Origin
Unknown

Dimensions

Thickness
30 mil
Width
0.4 in
Length
0.6 in

Details

Maximum Read Speed
90-MB/s
Standards
UL Listed Certification
Memory Speed
600x
Item
microSDXC
Includes
Pro Plus microSDHC Memory Card, Adapter
Storage Capacity
64 GB
Maximum Write Speed
80-MB/s
Speed Class Rating
Class 10/UHS-I (U3)

Description

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.