Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

64GB SDXC MEMORY CARD UHS-I CLASS 10

  • Mfr # 44024

  • Zoro # G514877928


product price: $26.65
/ea
Sold in multiples of 4 for $106.60

Key Features

Storage Capacity
64 GB
Maximum Read Speed
70-MB/s
Standards
UL Listed Certification
Length
1.3 in
Thickness
90 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44024
Zoro #
G514877928
UPC #
023942440246
Country of Origin
Taiwan, Province of China

Dimensions

Length
1.3 in
Thickness
90 mil
Width
0.9 in

Details

Item
SDXC
Storage Capacity
64 GB
Maximum Read Speed
70-MB/s
Standards
UL Listed Certification
Memory Speed
300x
Speed Class Rating
Class 10/UHS-I (U1)

Description

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.