Zoro Homepage

64GB USB 3.0 FLASH DRIVE W ENCRYPTION

  • Mfr # 98666

  • Zoro # G914878020


product price: $61.55
/ea
Sold in multiples of 4 for $246.20

Key Features

Storage Capacity
64 GB
Standards
UL Listed Certification
Compatible With
System requirements: Windows 8, Windows 7, Mac OS X 10.4 or higher
Width
0.8 in
Length
2.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98666
Zoro #
G914878020
UPC #
023942986669
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.8 in
Length
2.2 in
Height
3.7 in

Details

Item
Flash Drive
Storage Capacity
64 GB
Standards
UL Listed Certification
Compatible With
System requirements: Windows 8, Windows 7, Mac OS X 10.4 or higher
Host Interface
USB 3.0
Features
Retractable, Encryption Support
Encryption Standard
256-bit AES
Color
Silver
Mount Type
External

Description

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.