
64GB USB FLASH DRIVE - BLUE
Mfr # 98658
Zoro # G114878080
product price: $14.79
/eaSold in multiples of 4 for $59.16
Key Features
Storage Capacity
64 GB
Standards
UL Listed Certification
Host Interface
USB 2.0 Type A
Width
0.4 in
Features
Retractable, Capless
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98658
Zoro #
G114878080
UPC #
023942986584
Country of Origin
Taiwan, Province of China
Dimensions
Width
0.4 in
Length
2.3 in
Height
0.7 in
Details
Item
Flash Drive
Storage Capacity
64 GB
Standards
UL Listed Certification
Host Interface
USB 2.0 Type A
Features
Retractable, Capless
Color
Blue
Mount Type
External
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.