Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100PK CD-R 80 MIN 700MB 52X SHINY SILV

  • Mfr # 94797

  • Zoro # G514877874


product price: $43.49
/ea

Key Features

Capacity
700 MB
Color
Shiny Silver
Print Technology
Silk-screen
Media Formats
CD-R
Printable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94797
Zoro #
G514877874
UPC #
23942947974
Country of Origin
Thailand

Details

Item
CD Recordable Media
Capacity
700 MB
Color
Shiny Silver
Print Technology
Silk-screen
Media Formats
CD-R
Printable
Yes
Max. Write Speed
52x
Packing
Spindle
Max. Recording Time
1.33 Hour
Maximum Recording Time
1.33 Hour
Maximum Write Speed
52x

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.