
25GB PLECTRA USB-C FLASH DRIVE BLACK
Mfr # 30226
Zoro # G016131474
product price: $56.35
/eaKey Features
Storage Capacity
256 GB
Operating System Supported
Windows 10, Windows 8, Windows 11, Mac OS X 14
Shape
Rectangular
Length
1.9 in
Features
Compact, Lightweight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30226
Zoro #
G016131474
UPC #
23942302261
Country of Origin
China
Dimensions
Length
1.9 in
Height
0.3 in
Width
0.8 in
Details
Storage Capacity
256 GB
Operating System Supported
Windows 10, Windows 8, Windows 11, Mac OS X 14
Shape
Rectangular
Features
Compact, Lightweight
Host Interface
USB 3.2 (Gen 1) Type C
Color
Black
Item
Flash Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.