
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32026
Zoro #
G416131395
UPC #
23942320265
Country of Origin
Thailand
Dimensions
Height
0.5 in
Length
2.9 in
Width
2.1 in
Details
Color
Diamond Black
External Drive Type
Portable
Host Interface
USB 3.2 (Gen 1) Type C
Product Line
Store 'n' Go Mini Diamond
Storage Capacity
2 TB
Drive Type
External
Maximum Read Transfer Rate
1000-MB/s
Platform Supported
PC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.