Zoro Homepage

50PK DVD+R DL 8.5GB 2.4X SHINY SILVER

  • Mfr # 96732

  • Zoro # G714877933


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Capacity
8.50 GB
Color
Shiny Silver
Packing
Spindle
Media Formats
DVD+R DL
Max. Write Speed
2.4x
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96732
Zoro #
G714877933
UPC #
23942967323
Country of Origin
Thailand

Details

Item
DVD Recordable Media
Capacity
8.50 GB
Color
Shiny Silver
Packing
Spindle
Media Formats
DVD+R DL
Max. Write Speed
2.4x
Maximum Write Speed
2.4x

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.