
512GB PLECTRA USB-C FLASH DRIVE BLACK
Mfr # 30227
Zoro # G316131471
product price: $99.15
/ea
Free Shipping & Returns
Key Features
Width
0.8 in
Storage Capacity
512 GB
Operating System Supported
Windows 11, Mac OS X 14, Windows 8, Windows 10
Features
Lightweight, Compact
Shape
Rectangular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30227
Zoro #
G316131471
UPC #
23942302278
Country of Origin
China
Dimensions
Width
0.8 in
Length
1.9 in
Height
0.3 in
Details
Storage Capacity
512 GB
Operating System Supported
Windows 11, Mac OS X 14, Windows 8, Windows 10
Features
Lightweight, Compact
Shape
Rectangular
Item
Flash Drive
Host Interface
USB 3.2 (Gen 1) Type C
Color
Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.