
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32024
Zoro #
G416131340
UPC #
23942320241
Country of Origin
Thailand
Dimensions
Width
2.1 in
Length
2.9 in
Height
0.5 in
Details
Maximum Read Transfer Rate
1000-MB/s
Product Line
Store 'n' Go Mini Diamond
Storage Capacity
512 GB
Color
Diamond Black
Item
Solid State Drive
Drive Type
External
External Drive Type
Portable
Host Interface
USB 3.2 (Gen 1) Type C
Platform Supported
PC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.