
512GB VGX1000 GAMING PCIE NVME EXTERNAL
Mfr # 70884
Zoro # G816130752
product price: $84.59
/ea
Free Shipping & Returns
Key Features
Color
Black
Endurance (TBW)
240 TB
Drive Type
External
Storage Capacity
512 GB
Host Interface
USB 3.1 (Gen 2) Type C
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70884
Zoro #
G816130752
UPC #
23942708841
Country of Origin
Taiwan, Province of China
Details
Color
Black
Endurance (TBW)
240 TB
Drive Type
External
Storage Capacity
512 GB
Host Interface
USB 3.1 (Gen 2) Type C
Interface
PCI Express NVMe
Device Supported
Gaming Console
External Drive Type
Portable
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.