Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

64GB PLECTRA USB-C FLASH DRIVE BLACK

  • Mfr # 30224

  • Zoro # G816130516


product price: $20.51
/ea

Key Features

Length
1.9 in
Height
0.3 in
Storage Capacity
64 GB
Operating System Supported
Windows 10, Windows 11, Windows 8, Mac OS X 14
Host Interface
USB 3.2 (Gen 1) Type C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30224
Zoro #
G816130516
UPC #
23942302247
Country of Origin
China

Dimensions

Length
1.9 in
Height
0.3 in
Width
0.8 in

Details

Item
Flash Drive
Storage Capacity
64 GB
Operating System Supported
Windows 10, Windows 11, Windows 8, Mac OS X 14
Host Interface
USB 3.2 (Gen 1) Type C
Shape
Rectangular
Color
Black
Features
Compact, Lightweight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.