Zoro Homepage

DVD+R 4.7GB 16X BRANDED 50PK SPINDLE

  • Mfr # 95037

  • Zoro # G314877906


product price: $24.25
/ea

Key Features

Capacity
4.70 GB
Color
Silver
Number of Layers
Single-layer
Features
AZO, Branded
Media Formats
DVD+R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95037
Zoro #
G314877906
UPC #
23942950370
Country of Origin
Thailand

Details

Item
DVD Recordable Media
Capacity
4.70 GB
Color
Silver
Number of Layers
Single-layer
Features
AZO, Branded
Media Formats
DVD+R
Max. Write Speed
16x
Max. Recording Time
2 Hour
Packing
Spindle
Maximum Recording Time
2 Hour
Maximum Write Speed
16x

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.