Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SDHC Card, 6 Speed Class, 4GB

  • Mfr # 96171

  • Zoro # G014878005


product price: $8.35
/ea

Key Features

Storage Capacity
4 GB
Maximum Read Speed
30-MB/s
Standards
TAA
Width
1.3 in
Thickness
90 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
96171
Zoro #
G014878005
UPC #
23942961710
Country of Origin
Taiwan, Province of China

Dimensions

Width
1.3 in
Thickness
90 mil
Length
0.9 in

Details

Item
SDHC
Storage Capacity
4 GB
Maximum Read Speed
30-MB/s
Standards
TAA
Number of Memory Cards
1
Features
Write Protection Switch
Speed Class Rating
Class 10/UHS-I (U1)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.