Zoro Homepage

Store-N-Go USB Drive, 128GB, Red

  • Mfr # 98525

  • Zoro # G114877922


product price: $19.99
/ea

Key Features

Storage Capacity
128 GB
Standards
UL Listed Certification
Width
0.7 in
Host Interface
USB 2.0 Type A
Features
Capless, Retractable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98525
Zoro #
G114877922
UPC #
50023942985254
Country of Origin
Taiwan, Province of China

Dimensions

Width
0.7 in
Length
2.3 in
Height
0.4 in

Details

Item
Flash Drive
Storage Capacity
128 GB
Standards
UL Listed Certification
Host Interface
USB 2.0 Type A
Features
Capless, Retractable
Shape
Rectangular
Color
Red

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.