
USB-C ESSENTIALS MULTIPORT HUB- 6 PORTS
Mfr # 32157
Zoro # G216131779
product price: $31.39
/eaKey Features
Screen Mode Supported
4K @30Hz
Connectivity Technology
Wired
Interfaces
USB Type C
Features
Power Delivery Pass-through
Network (RJ-45)
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32157
Zoro #
G216131779
UPC #
23942321576
Country of Origin
Multiple
Dimensions
Height
0.65 in
Width
1.85 in
Details
Screen Mode Supported
4K @30Hz
Connectivity Technology
Wired
Interfaces
USB Type C
Features
Power Delivery Pass-through
Network (RJ-45)
Yes
Number of RJ-45 Ports
1
Operating System
Android 7.0, Windows 10, Mac OS X 10.2 Jaguar, Linux, ChromeOS, Windows 8, Windows 11, Windows 7
Maximum Data Transfer Rate
640-MB/s
Number of HDMI Ports
1
Number of USB 3.2 Gen 1 Type-A Ports
3
Charging Capability
Yes
Number of USB Type-A Ports
3
Number of USB Type-C Ports
1
Ethernet Technology
Gigabit Ethernet
USB Charging Port
4
HDMI
Yes
Supported Resolutions
3840 x 2160
USB Power Delivery
100W
USB Type-C Detail
1 x USB-C PD
USB Type-C
Yes
Item
Docking Station
USB Type-A
Yes
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.