Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB-C PRO DOCKING STATION 15-IN-1

  • Mfr # 32171

  • Zoro # G914878457


product price: $94.11
/ea
Free Shipping & Returns

Key Features

OS Compatibility
Mac OS X 10.4 Tiger, Windows 11, Windows 10, Windows 8
Height
1.30 in
Width
2.70 in
Network (RJ-45)
Yes
Number of USB Type-A Ports
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32171
Zoro #
G914878457
UPC #
23942321712
Country of Origin
China

Dimensions

Height
1.30 in
Width
2.70 in
Cable Length
3.30 ft

Details

Item
Docking Station
OS Compatibility
Mac OS X 10.4 Tiger, Windows 11, Windows 10, Windows 8
Network (RJ-45)
Yes
Number of USB Type-A Ports
4
Charging Capability
Yes
USB Power Delivery
100W
Number of Displays Supported
3
Number of DisplayPorts
1
Features
Power Delivery Pass-through
Number of Network (RJ-45) Ports
1
Memory Card Reader
Yes
Number of HDMI Ports
2
USB Type-C
Yes
Ethernet Technology
Gigabit Ethernet
Number of USB 3.0 Ports
2
Series
Pro
Supported Resolutions
7680 x 4320, 3840 x 2160
USB Type-C Detail
2 x USB-C 3.2 Gen2, 1 x USB-C Host, 1 x USB-C
Number of USB 3.2 Gen 2 Type-A Ports
1
Number of USB Type-C Ports
4
Host Interface
USB Type C
Screen Mode
8K @ 30Hz, 4K
USB Type-A
Yes
Memory Card Supported
microSD, SD
Headphone/Microphone Combo Port
Yes
Number of USB Ports
8
DisplayPort
Yes
Number of RJ-45 Ports
1
Number of USB 2.0 Ports
1
HDMI
Yes
Device Supported
Headset/Speaker
Connectivity Technology
Wired
Compatible Devices
Speaker, Headset
Operating System
Windows 10, Windows 11, Windows 8, Mac OS X 10.4 Tiger
USB Charging Port
8
Screen Mode Supported
4K, 8K @ 30Hz
Interfaces
USB Type C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.