Zoro Homepage

USB-C PRO MULTIPORT HUB CMH 05 5 PORTS

  • Mfr # 32150

  • Zoro # G714883712


product price: $34.15
/ea

Key Features

Connectivity Technology
Wired
Network (RJ-45)
Yes
Charging Capability
Yes
Screen Mode
4K
Supported Resolutions
3840 x 2160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32150
Zoro #
G714883712
UPC #
23942321507
Country of Origin
Viet Nam

Details

Item
Docking Station
Connectivity Technology
Wired
Network (RJ-45)
Yes
Charging Capability
Yes
Screen Mode
4K
Supported Resolutions
3840 x 2160
Number of USB Ports
3
USB Type-C Detail
(1) USB-C PD
HDMI
Yes
Device Supported
Notebook/Monitor/Desktop PC
USB Type-A
Yes
Number of HDMI Ports
1
Number of USB Type-A Ports
2
Number of RJ-45 Ports
1
Ethernet Technology
Ethernet
Number of Network (RJ-45) Ports
1
Host Interface
USB Type C
Number of USB 3.2 Gen 1 Type-A Ports
2
Number of USB Type-C Ports
1
Series
Pro
USB Type-C
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.