
USB-C PRO MULTIPORT HUB CMH 08 8 PORTS
Mfr # 32151
Zoro # G814883667
product price: $43.65
/eaKey Features
Number of USB Type-A Ports
3
Connectivity Technology
Wired
Charging Capability
Yes
USB Type-C
Yes
USB Type-A
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32151
Zoro #
G814883667
UPC #
23942321514
Country of Origin
Viet Nam
Details
Item
Docking Station
Number of USB Type-A Ports
3
Connectivity Technology
Wired
Charging Capability
Yes
USB Type-C
Yes
USB Type-A
Yes
USB Type-C Detail
(1) USB-C PD
HDMI
Yes
Memory Card Reader
Yes
Memory Card Supported
SD, microSD
Number of HDMI Ports
2
Host Interface
USB Type C
Number of USB 3.2 Gen 1 Type-A Ports
3
Number of USB Type-C Ports
1
Number of USB Ports
4
Series
Pro
Device Supported
Notebook
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.