Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

USB-C PRO MULTIPORT HUB CMH 13 13 PORTS

  • Mfr # 32153

  • Zoro # G714883675


product price: $67.89
/ea

Key Features

Number of USB Type-C Ports
2
Number of USB Type-A Ports
6
Number of USB Ports
8
Screen Mode
8K, 4K
USB Type-C Detail
2 x USB-C PD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32153
Zoro #
G714883675
UPC #
23942321538
Country of Origin
Viet Nam

Details

Item
Docking Station
Number of USB Type-C Ports
2
Number of USB Type-A Ports
6
Number of USB Ports
8
Screen Mode
8K, 4K
USB Type-C Detail
2 x USB-C PD
Charging Capability
Yes
Memory Card Supported
microSD, SD
Ethernet Technology
Gigabit Ethernet
Number of RJ-45 Ports
1
Network (RJ-45)
Yes
Number of USB 3.2 Gen 1 Type-A Ports
3
Number of USB 2.0 Ports
2
USB Type-A
Yes
Number of Displays Supported
3
Supported Resolutions
3840 x 2160, 7680 x 4320
Device Supported
Monitor/Headphone/Speaker
USB Type-C
Yes
Number of HDMI Ports
2
HDMI
Yes
Connectivity Technology
Wired
Memory Card Reader
Yes
Number of Network (RJ-45) Ports
1
Number of DisplayPorts
1
Number of USB 3.2 Gen 2 Type-A Ports
1
Series
Pro
Host Interface
USB Type C
DisplayPort
Yes
Headphone/Microphone Combo Port
Yes
Compatible Devices
Monitor, Headphone, Speaker
Interfaces
USB Type C
Screen Mode Supported
8K, 4K
USB Charging Port
8

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.