Zoro Homepage

USB-C PRO MULTIPORT HUB CMH 14 14 PORTS

  • Mfr # 32154

  • Zoro # G414883708


product price: $63.25
/ea

Key Features

Network (RJ-45)
Yes
Number of USB 3.2 Gen 1 Type-A Ports
3
Number of USB Type-A Ports
5
Charging Capability
Yes
Number of Network (RJ-45) Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32154
Zoro #
G414883708
UPC #
23942321545
Country of Origin
Viet Nam

Details

Item
Docking Station
Network (RJ-45)
Yes
Number of USB 3.2 Gen 1 Type-A Ports
3
Number of USB Type-A Ports
5
Charging Capability
Yes
Number of Network (RJ-45) Ports
1
Series
Pro
Number of VGA Outputs
1
Device Supported
Monitor
Number of Displays Supported
3
USB Type-C Detail
(1) USB-C 3.2 Gen1, (1) USB-C PD
Number of HDMI Ports
2
Memory Card Reader
Yes
Ethernet Technology
Gigabit Ethernet
Host Interface
USB Type C
Connectivity Technology
Wired
Memory Card Supported
SD, microSD
Number of USB Ports
7
USB Type-C
Yes
Number of USB Type-C Ports
2
Screen Mode
4K, Full HD
Number of USB 2.0 Ports
2
HDMI
Yes
USB Type-A
Yes
Number of RJ-45 Ports
1
Supported Resolutions
1920 x 1080, 3840 x 2160
VGA
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.