BD-R DL 50GB 8X, White Label, DataLife+, White Thermal Hub Printable, Hard Coat, 25PK Spindle

  • Mfr # 97284

  • Zoro # G714885471


product price:  $125.99
/ea
Free Shipping & Returns

Key Features

Storage Capacity
50 GB
Color
White
Maximum Write Speed
8x
Media Formats
BD-R DL
Features
Hub Printable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97284
Zoro #
G714885471
UPC #
23942972846
Country of Origin
Taiwan, Province of China

Details

Item
Blu-ray Recordable Media
Storage Capacity
50 GB
Color
White
Maximum Write Speed
8x
Media Formats
BD-R DL
Features
Hub Printable
Print Technology
Thermal
Packing
Spindle
Number of Layers
Double-layer
Printable
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.