Verbatim CD-R Discs, 94935, 52X, 700MB/80Min, Branded, Slim Case, 10/Pk

  • Mfr # 94935

  • Zoro # G305574913


product price:  $20.99
/ea

Key Features

Capacity
700 MB
Packaging
Slim Case
Max. Write Speed
52x
Media Formats
CD-R
Features
Branded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
94935
Zoro #
G305574913
UPC #
23942949350
Country of Origin
India

Details

Item
CD Recordable Media
Capacity
700 MB
Packaging
Slim Case
Max. Write Speed
52x
Media Formats
CD-R
Features
Branded
Max. Recording Time
1.33 hr
Maximum Recording Time
1.33 Hour
Maximum Write Speed
52x

Description

Verbatim cd-r discs, 94935, 52x, 700mb/80min, branded, slim case, 10/pk cd-recordable discs store up to 700mb of data or 80 minutes of cd-quality audio on a single disc. Cd-r media utilizes performance recording dyes for burning at high speeds, up to 52x, allowing you to record a cd in less than 2 minutes. These are one-time record discs, ensuring that your music, images or data will not be erased. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.