Verbatim DVD-R, 95355, 8X Speed, 4.7GB, Spindle, 50/Pk, Gold

  • Mfr # 95355

  • Zoro # G205487566


product price:  $435.99
/ea
Free Shipping & Returns

Key Features

Capacity
4.70 GB
Color
Gold
Packaging
Spindle
Max. Recording Time
2 hr
Max. Write Speed
8x
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95355
Zoro #
G205487566
UPC #
23942953555
Country of Origin
Taiwan, Province of China

Details

Item
DVD Recordable Media
Capacity
4.70 GB
Color
Gold
Packaging
Spindle
Max. Recording Time
2 hr
Max. Write Speed
8x
Features
Hub Printable
Media Formats
DVD-R
Maximum Recording Time
2 Hour
Maximum Write Speed
8x

Description

Verbatim dvd-r, 95355, 8x speed, 4.7gb, spindle, 50/pk, gold ultralife gold archival grade dvd-r is designed to preserve critical corporate data, family photos and home movies. Offers 4.7gb and a recording speed of 8x. Each disc is manufactured using proprietary unique dual reflective layers to maximize both compatibility and longevity. Gold layer maximizes disc lifetime by protecting data from corrosion. Silver layer delivers high reflectivity and broad read/write compatibility. Hard coating protects recording surface against scratches and rough handling. Dvd-r also offers patented verbatim azo dye technology. The combination of mkm's patented metal azo dvd recording dye, revolutionary dual reflective layer technology and proprietary hard coating allows ultralife archival-grade dvd-rs to deliver longevity and performance without sacrificing compatibility. this product arrives to most customers in 2-3 business days.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.