Verbatim DVD+R, 95145, 16X Speed, 4.7GB, Inkjet Printable, 100/Pk, White

  • Mfr # 95145

  • Zoro # G005487650


product price:  $96.79
/ea
Free Shipping & Returns

Key Features

Capacity
4.70 GB
Packaging
Spindle
Color
White
Media Formats
DVD+R
Max. Write Speed
16x
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95145
Zoro #
G005487650
UPC #
23942951452
Country of Origin
Taiwan, Province of China

Details

Item
DVD Recordable Media
Capacity
4.70 GB
Packaging
Spindle
Color
White
Media Formats
DVD+R
Max. Write Speed
16x
Printable
Yes
Print Technology
Inkjet
Maximum Write Speed
16x

Description

Verbatim dvd+r, 95145, 16x speed, 4.7gb, inkjet printable, 100/pk, white white inkjet printable dvd+r combines an exceptional inkjet printable surface with metal azo professional-grade recording performance and reliability. Ideal for developing, customizing and distributing dvd content. Offers 4.7gb memory capacity and 1x to 16x dvd recording speed. Customize your dvd titles with beautiful full-color art. Dvd+r offers superior ink absorption for full-color, high resolution, photo-quality printing and crisp and clear text reproduction. Compatible with inkjet disc printers. Azo recording dye optimizes read/write performance. Compatible with 16x dvd+r drives.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.