
Verbatim AZO DVD+R 4.7GB 16X with Branded Surface - 25pk Spindle - 2 Hour Maximum Recording Time
Mfr # 95033
Zoro # G305487626
product price:Â $29.69
/eaKey Features
Capacity
4.70 GB
Packaging
Spindle
Features
Branded
Media Formats
DVD+R
Max. Recording Time
2 hr
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
95033
Zoro #
G305487626
UPC #
23942950332
Country of Origin
Taiwan, Province of China
Details
Item
DVD Recordable Media
Capacity
4.70 GB
Packaging
Spindle
Features
Branded
Media Formats
DVD+R
Max. Recording Time
2 hr
Max. Write Speed
16x
Maximum Recording Time
2 Hour
Maximum Write Speed
16x
Description
Verbatim dvd+r spindle, 95033, 4.7gb, 120 minutes, 16x, 25/pk dvd+recordable discs offer 4.7gb or 120 minutes of dvd-quality storage capacity that is ideal for recording home movies and video clips. Write speed is up to 16x. Azo technology delivers superior performance and reliability. Using one-time record discs ensures that your movies, video clips or other data will not be erased. Most dvd writers and readers use these discs interchangeably, with no noticeable performance differences. With older units, check your manufacturer's suggested dvd format to ensure compatibility. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.