Verbatim DataLifePlus 94839 DVD Rewritable Media - DVD+RW - 4x - 4.70 GB - 10 / Pack - Silver

  • Mfr # 94839

  • Zoro # G605998860


product price:  $42.75
/ea

Key Features

Capacity
4.70 GB
Color
Silver
Packaging
Slim Case
Features
Branded
Max. Recording Time
2 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
94839
Zoro #
G605998860
UPC #
23942948391
Country of Origin
Taiwan, Province of China

Details

Item
DVD Rewritable Media
Capacity
4.70 GB
Color
Silver
Packaging
Slim Case
Features
Branded
Max. Recording Time
2 hr
Max. Write Speed
4x
Media Formats
DVD+RW
Maximum Write Speed
4x
Maximum Recording Time
2 Hour

Description

Verbatim dvd+rw, 94839, 1x-4x speed, 4.7gb, branded, 10/pk branded dvd+rw features 4.7gb capacity and 1x to 4x recording speed and comes in jewel cases. Compatible with 4x speed dvd+rw writers. Super eutectic recording layer optimizes read/write performance and durability. Superior archival life. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.