This item is Discontinued.

Verbatim Americas Verbatim Mini Travel Optical Mouse - Purple - Optical - USB - Purple - Pack of 1 97253

Verbatim Mini Travel Optical Mouse - Purple - Optical - USB - Purple - Pack of 1 (Discontinued)

  • Mfr # 97253
  • Zoro # G214909462
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97253
Zoro #
G214909462
UPC #
23942972532
Country of Origin
Thailand

Details

Item
Mouse
Color
Purple
Number of Buttons
3
Movement Resolution
1000 dpi
Scroller Type
Scroll Wheel
Platform Supported
PC
Pointing Device Connectivity Technology
Cable
Pointing Device Host Interface
USB 2.0
Movement Detection
Optical
Movement Resolution (dpi)
1000
Interfaces
USB 2.0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.