
Verbatim Mouse - Optical - Cable - Black - USB Type A - 1000 dpi - Symmetrical
Mfr # 70751
Zoro # G115086347
product price: $12.99
/eaKey Features
Color
Black
Power Source
Cable
Device Supported
Computer
Movement Detection
Optical
Movement Resolution
1000 dpi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70751
Zoro #
G115086347
UPC #
23942707516
Country of Origin
China
Details
Item
Mouse
Color
Black
Power Source
Cable
Device Supported
Computer
Movement Detection
Optical
Movement Resolution
1000 dpi
Rechargeable
No
Pointing Device Connectivity Technology
Cable
Pointing Device Host Interface
USB Type A
Ergonomic Fit
Symmetrical
Interfaces
USB Type A
Compatible Devices
Computer
Movement Resolution (dpi)
1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.