Zoro Homepage

WIRELESS MINI MOUSE GRAPHITE

  • Mfr # 97470

  • Zoro # G914909441


product price: $24.25
/ea

Key Features

Color
Graphite
Number of Buttons
3
Battery Size
AAA
Includes
Nano Receiver, (1) AAA Battery, Quick Start Guide
Movement Resolution
1600 dpi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97470
Zoro #
G914909441
UPC #
23942974703
Country of Origin
Thailand

Dimensions

Battery Size
AAA

Details

Item
Mouse
Color
Graphite
Number of Buttons
3
Includes
Nano Receiver, (1) AAA Battery, Quick Start Guide
Movement Resolution
1600 dpi
Scroller Type
Scroll Wheel
System Requirements
Operating Systems:Windows 7, Windows Vista, Windows XP
Pointing Device Wireless Technology
Radio Frequency
Movement Detection
Optical
Recycled
No
Pointing Device Host Interface
USB
Pointing Device Connectivity Technology
Wireless

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.