BD-R 25GB 16X SHINY SILVER SILK SCREEN PRINTABLE, HUB PRINTABLE-50PK SP, 50PK

  • Mfr # 98485

  • Zoro # G715272195


product price:  $73.79
/pk 50, $1.48/ea
Sold in multiples of 4 for $295.16

Key Features

Capacity
25 GB
Color
Shiny Silver
Printable
Yes
Media Formats
BD-R
Print Technology
Silk-screen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
98485
Zoro #
G715272195
UPC #
23942984856
Country of Origin
Taiwan, Province of China

Details

Item
Blu-ray Recordable Media
Capacity
25 GB
Color
Shiny Silver
Printable
Yes
Media Formats
BD-R
Print Technology
Silk-screen
Packing
Spindle
Features
Hard Coat
Max. Write Speed
16x
Maximum Write Speed
16x

Description

VERBATIM BD-R 25GB 16X SHINY SILVER SILK SCREEN PRINTABLE, HUB PRINTABLE-50PK SP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.