Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BD-R DL 50GB 6X WITH BRANDED SURFACE-10PK SPINDLE BOX, 10PK

  • Mfr # 97335

  • Zoro # G214885506


product price: $58.49
/pk 10, $5.85/ea
Sold in multiples of 6 for $350.94

Key Features

Capacity
50 GB
Number of Layers
Double-layer
Media Formats
BD-R DL
Max. Write Speed
8x
Features
Branded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97335
Zoro #
G214885506
UPC #
23942973355
Country of Origin
Taiwan, Province of China

Details

Item
Blu-ray Recordable Media
Capacity
50 GB
Number of Layers
Double-layer
Media Formats
BD-R DL
Max. Write Speed
8x
Features
Branded
Packing
Spindle
Maximum Write Speed
8x

Description

VERBATIM BD-R DL 50GB 6X WITH BRANDED SURFACE-10PK SPINDLE BOX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.