BD-R DL 50GB 8X, HARD COAT, 25PK SPINDLE, 25PK

  • Mfr # 98356

  • Zoro # G414936374


product price: $122.99
/pk 25, $4.92/ea
Sold in multiples of 6 for $737.94
Free Shipping & Returns

Key Features

Capacity
50 GB
Max. Write Speed
8x
Number of Layers
Double-layer
Packing
Spindle
Features
Protective Coating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98356
Zoro #
G414936374
UPC #
23942983569
Country of Origin
Taiwan, Province of China

Details

Item
Blu-ray Recordable Media
Capacity
50 GB
Max. Write Speed
8x
Number of Layers
Double-layer
Packing
Spindle
Features
Protective Coating
Media Formats
BD-R DL
Maximum Write Speed
8x

Description

BD-R DL 50GB 8X VERBATIM, HARD COAT, 25PK SPINDLE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.