
BDXL 100GB 4X WHITE INKJET HUB PRINTABLE-10PK SPINDLE, 10PK
Mfr # 98897
Zoro # G0589980
product price: $78.55
/pk 10, $7.85/eaSold in multiples of 6 for $471.30
Free Shipping & Returns
Key Features
Capacity
100 GB
Speed
Write Speed: 4x
Color
White
Features
Hard Coat
Printable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98897
Zoro #
G0589980
UPC #
23942988977
Country of Origin
Taiwan, Province of China
Details
Item
Blu-ray Recordable Media
Capacity
100 GB
Speed
Write Speed: 4x
Color
White
Features
Hard Coat
Printable
Yes
Media Formats
BD-R
Number of Layers
Triple-layer
Print Technology
Inkjet
Maximum Write Speed
4x
Description
VERBATIM BDXL 100GB 4X WHITE INKJET HUB PRINTABLE-10PK SPINDLE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.