Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CD-R DataLifePlus Printable Recordable Disc, 700 MB/80 min, 52x, Spindle, White, PK100, 100PK

  • Mfr # 95253

  • Zoro # G006434677


product price: $64.59
/pk 100, $0.65/ea

Key Features

Capacity
700 MB
Color
White
Packaging
Spindle
Surface Type
Thermal
Features
Protective Coating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95253
Zoro #
G006434677
UPC #
23942952534
Country of Origin
Taiwan, Province of China

Details

Item
CD-R
Capacity
700 MB
Color
White
Packaging
Spindle
Surface Type
Thermal
Features
Protective Coating
Capacity (Music)
80 min
Recordable Format
“Write Once” format—may not be altered once data is written to the disc.
Single/Double Sided
Single
Maximum Write Speed
52x
Maximum Recording Time
1.33 Hour
Media Formats
CD-R
Print Technology
Thermal
Printable
Yes

Description

Providing high-quality printing on CD/DVD inkjet printers with AZO CD-R recording performance and reliability, these discs are the ideal choice for full-color, photo and text CD printing and reliable high-speed recording. They consist of a unique surface coating for exceptional color reproduction of high-resolution photos, graphics or other images and a dedicated inkjet printable surface for excellent ink absorption and durable, longer lasting colors.

Restrictions

WARNING: This product can expose you to chemicals including Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.