CD-R Disc, 700 MB, 80 min, 52x, PK100
Mfr # VER94554
Zoro # G5714782
product price: $31.79
/pk 100, $0.32/eaKey Features
Capacity
700 MB
Speed
52x
Color
Silver
Packaging
Spindle
Time
80 min
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VER94554
Zoro #
G5714782
UPC #
023942945543
Country of Origin
Multiple
Details
Item
CD-R
Capacity
700 MB
Speed
52x
Color
Silver
Packaging
Spindle
Time
80 min
Surface Type
Branded
Includes
Plastic Container
Single/Double Sided
Single
Recordable Format
“Write Once� format—may not be altered once data is written to the disc.
Features
Branded Surface
Included Packaging
Spindle
Time Rating
80 min
Data Storage Capacity
700 MB
Disc Format Type
Write Once
Description
CD-R Disc, Capacity 700 MB, Time 80 min, Speed 52x, Packaging Spindle, Surface Type Branded, Color Silver, Includes Plastic Container, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.