CD-R Disc, 700 MB, 80 min, 52x, PK100
Mfr # VER95251
Zoro # G5525256
product price: $33.59
/pk 100, $0.34/eaKey Features
Capacity
700 MB
Speed
52x
Color
White
Packaging
Spindle
Time
80 min
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VER95251
Zoro #
G5525256
UPC #
023942952510
Country of Origin
Taiwan, Province of China
Details
Item
CD-R
Capacity
700 MB
Speed
52x
Color
White
Packaging
Spindle
Time
80 min
Surface Type
Inkjet Printable
Includes
Plastic Container
Recordable Format
“Write Once” format—may not be altered once data is written to the disc.
Single/Double Sided
Single
Disc Format Type
Write Once
Data Storage Capacity
700 MB
Included Packaging
Spindle
Time Rating
80 min
Description
CD-R Disc, Capacity 700 MB, Time 80 min, Speed 52x, Packaging Spindle, Surface Type Inkjet Printable, Color White, Includes Plastic Container, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.