CD-R Disc, 700 MB, 80 min, 52x, PK50
Mfr # VER94755
Zoro # G5487246
product price: $22.35
/pk 50, $0.45/eaKey Features
Capacity
700 MB
Speed
52x
Packaging
Spindle
Surface Type
Inkjet Printable
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VER94755
Zoro #
G5487246
UPC #
023942947554
Country of Origin
Multiple
Details
Item
CD-R
Capacity
700 MB
Speed
52x
Packaging
Spindle
Surface Type
Inkjet Printable
Color
White
Time
80 min
Includes
Plastic Container
Features
Protective Coating
Recordable Format
“Write Once� format—may not be altered once data is written to the disc.
Single/Double Sided
Single
Time Rating
80 min
Disc Format Type
Write Once
Data Storage Capacity
700 MB
Included Packaging
Spindle
Description
CD-R Disc, Capacity 700 MB, Time 80 min, Speed 52x, Packaging Spindle, Surface Type Inkjet Printable, Color White, Includes Plastic Container, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.