CD-RW Disc, 700 MB, 80 min, 12x, PK10
Mfr # VER95156
Zoro # G9731312
product price: $12.15
/pk 10, $1.22/eaKey Features
Capacity
700 MB
Speed
12x
Packaging
Slim Jewel Case
Time
80 min
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VER95156
Zoro #
G9731312
UPC #
023942951568
Country of Origin
Taiwan, Province of China
Details
Item
CD-RW
Capacity
700 MB
Speed
12x
Packaging
Slim Jewel Case
Time
80 min
Color
Silver
Surface Type
Branded
Includes
Inserts
Recordable Format
Rewritable format—may record and re-record data up to 1,000 times.
Features
Branded Surface
Single/Double Sided
Single
Disc Format Type
Rewritable
Data Storage Capacity
700 MB
Included Packaging
Slim Jewel Case
Time Rating
80 min
Description
CD-RW Disc, Capacity 700 MB, Time 80 min, Speed 12x, Packaging Slim Jewel Case, Surface Type Branded, Color Silver, Includes Inserts, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.