Zoro Homepage
This item is Discontinued.
Verbatim CD-RW Disc, 700 MB, 80 min, 4x, PK20 VER94300

CD-RW Disc, 700 MB, 80 min, 4x, PK20 (Discontinued)

  • Mfr # VER94300
  • Zoro # G5813272
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VER94300
Zoro #
G5813272
UPC #
023942943006
Country of Origin
Taiwan, Province of China

Details

Item
CD-RW Disc
Capacity
700 MB
Speed
4x
Packaging
Slim Jewel Case
Color
Assorted
Surface Type
Branded
Time
80 min

Description

CD-RW Disc, Capacity 700 MB, Time 80 min, Speed 4x, Packaging Slim Jewel Case, Surface Type Branded, Color Assorted, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.