Zoro Homepage
This item is Discontinued.
Verbatim CD-RW Disc, 700 MB, 80 min, 4x, PK25 VER95169

CD-RW Disc, 700 MB, 80 min, 4x, PK25 (Discontinued)

  • Mfr # VER95169
  • Zoro # G5661607
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VER95169
Zoro #
G5661607
UPC #
023942951698
Country of Origin
Taiwan, Province of China

Details

Item
CD-RW Disc
Capacity
700 MB
Speed
2x to 4x
Time
80 min
Surface Type
Branded
Color
Silver
Packaging
Spindle
Maximum Write Speed
4x
Time Rating
80 min
Data Storage Capacity
700 MB
Included Packaging
Spindle
Disc Format Type
Rewritable

Description

CD-RW Disc, Capacity 700 MB, Time 80 min, Speed 2x to 4x, Packaging Spindle, Surface Type Branded, Color Silver, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.