
CD/DVD Slim Case, PK50
Mfr # 94178
Zoro # G4257410
product price: $26.95
/pk 50, $0.54/eaKey Features
Color
Assorted
Product Type
CD/DVD Slim Case,PK50
Weight
4.095 lbs
Capacity
1
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
94178
Zoro #
G4257410
UPC #
023942941781
Country of Origin
Taiwan, Province of China
Details
Item
CD/DVD Slim Case,PK50
Color
Assorted
Product Type
CD/DVD Slim Case,PK50
Weight
4.095 lbs
Capacity
1
Material
Plastic
Description
CD/DVD Slim Case,PK50, Package Quantity 50
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.