Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CORDED NOTEBOOK OPTICAL MOUSE BLUE

  • Mfr # 99743

  • Zoro # G814909657


product price: $8.79
/ea
Sold in multiples of 10 for $87.90

Key Features

Color
Blue
Number of Buttons
3
Width
2.4 in
Length
3.9 in
Height
1.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99743
Zoro #
G814909657
UPC #
023942997436
Country of Origin
China

Dimensions

Width
2.4 in
Length
3.9 in
Height
1.4 in

Details

Item
Mouse
Color
Blue
Number of Buttons
3
Pointing Device Host Interface
USB Type A
Recycled
No
Scroller Type
Scroll Wheel
Pointing Device Connectivity Technology
Cable
Movement Detection
Optical
Standards
UL Listed Certification
Device Supported
Desktop Computer, Notebook, Ultrabook

Description

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.