Shop VERBATIM
See all product information
Create Account
Corded Notebook Optical Mouse - White - Optical - Cable - Silver - USB Type A - Scroll Wheel - 3
- Mfr # 99741
- Zoro # G723365957
product price:Â
$
9.69
/ea
Key Features
USB Specification
USB Type A
Scroller Type
Scroll Wheel
Number of Buttons
3
Compatible With
Notebook, Desktop Computer, Ultrabook
Height
1.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 99741
- Zoro #
- G723365957
- UPC #
- 23942997412
- Country of Origin
- China
Dimensions
- Height
- 1.4 in
- Length
- 3.9 in
- Width
- 2.4 in
Details
- USB Specification
- USB Type A
- Scroller Type
- Scroll Wheel
- Number of Buttons
- 3
- Compatible With
- Notebook, Desktop Computer, Ultrabook
- Receiver Interface
- USB
- Item
- Mouse
- Corded/Wireless
- Corded
- Color
- Silver
- Laser/Optical
- Optical
Description
Corded Notebook Optical Mouse - White - Optical - Cable - Silver - USB Type A - Scroll Wheel - 3 Button(s)
Restrictions
WARNING:
This product can expose you to chemicals including Styrene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.