
DataLifePlus 4.7GB 8x Silver Inkjet/Hub Print DVD-R w/50pcs Spindle (Discontinued)
- Mfr # 94892
- Zoro # G0434683
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
94892
Zoro #
G0434683
UPC #
23942948926
Country of Origin
Multiple
Dimensions
Width
5.44 in
Length
5.44 in
Details
Item
CD Recordable Media
Capacity
700 MB
Speed
52x
Print Technology
Inkjet
Printable
Yes
Color
Silver
Media Formats
CD-R
Description
With a silver inkjet printable surface qualified for high-resolution, photo-quality disc printing and Super AZO CD-R recording performance and reliability, Verbatim 94892 DataLifePlus Silver Inkjet Printable CD-R Discs provide exceptional printing and recording performance on CD/DVD inkjet printers and duplicators.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.