Zoro Homepage
This item is Discontinued.
Verbatim DataLifePlus 80Min/700MB 52x White Inkjet Hub Printable CD-R, Pack/100 97019

DataLifePlus 80Min/700MB 52x White Inkjet Hub Printable CD-R, Pack/100 (Discontinued)

  • Mfr # 97019
  • Zoro # G0443616
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97019
Zoro #
G0443616
UPC #
23942970194
Country of Origin
China

Details

Features
Hub Printable
Color
White
Product Type
CD Recordable Media
Maximum Write Speed
52x

Description

Verbatim 97019 DataLifePlus 52x White Inkjet Hub Printable CD-R Discs are the ideal choice for full-color edge-to-edge printing, photo and text printing on CD/DVD inkjet printers. These inkjet printable discs consist of a unique white surface coating for exceptional color reproduction of high-resolution photos, graphics or other images. The inkjet printable surface has excellent ink absorption and durability, providing long-lasting, vibrant colors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.