
Disk, Cd-R 80 Min, White Thermal Printable100 Pk Spindle, 700Mb, 52X
Mfr # 95253
Zoro # G0301678
product price: $37.29
/pk 100, $0.37/eaSold in multiples of 4 for $149.16
Key Features
Capacity
700 MB
Speed
Write Speed: 52x
Color
White
Print Technology
Thermal
Media Formats
CD-R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95253
Zoro #
G0301678
UPC #
23942952534
Country of Origin
Multiple
Details
Item
CD Recordable Media
Capacity
700 MB
Speed
Write Speed: 52x
Color
White
Print Technology
Thermal
Media Formats
CD-R
Printable
Yes
Max. Recording Time
1.33 hr
Maximum Write Speed
52x
Maximum Recording Time
1.33 Hour
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.