Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95236
Zoro #
G7487271
UPC #
023942952367
Country of Origin
Taiwan, Province of China
Details
Item
USB Flash Drive
Storage Capacity
4 GB
Color
Red
Maximum Read Speed
8 MBps
Maximum Write Speed
5 MBps
Capacity
4 GB
Connector Type
USB 2.0
Compatible With
Linux®: 2.4 and Later; Mac® OS X 10.4 and Later; Windows® XP, Vista™, 7, 8, 10
Product Type
Flash Drive
Features
Password Protection
Compatibility
Plug and Play Operating System: Windows 7, Vista
Drive Interface
USB 2.0
USB Generation
2.0
Description
USB Flash Drive, Capacity 4 GB, Red
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.