Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drive, Usb, Pinstripe, 128 GB

  • Mfr # 49071

  • Zoro # G7481551


product price: $13.55
/ea

Key Features

Color
Black
Maximum Read Speed
10 MB/s
Maximum Write Speed
4 MB/s
Product Type
Flash Drive
Height
0.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49071
Zoro #
G7481551
UPC #
023942490715
Country of Origin
Taiwan, Province of China

Dimensions

Height
0.4"
Width
0.8"
Length
2.1"

Details

Item
Drive,Usb,Pinstripe,128 GB
Color
Black
Maximum Read Speed
10 MB/s
Maximum Write Speed
4 MB/s
Product Type
Flash Drive
Features
Retractable, Lightweight, Password Protection
Compatibility
Supported Operating Systems: Microsoft Windows 2000, Microsoft Windows XP, Microsoft Windows Vista, Microsoft Windows 7, Apple Mac OS 9 or higher, Linux 2.4.0 or higher
Host Interface
USB 2.0 Type A
Storage Capacity
128 GB
Mount Type
External
Compatible With
Operating Systems: Windows 7 and higher;, Mac OSX 10.1 and higher;, Linux Kernel 2.6 and higher
Standards
UL Listed Certification

Description

Drive,Usb,Pinstripe,128 GB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.